36 x 40 x 3 in. Equipment Pad Plastic
E Lite® 36 x 40 x 3 in. Equipment Pad Plastic
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drillable for securing unit
- Uniform ribbing transfers load evenly
- Lightweight, yet rugged
- Subtle texture resists unit slide
- Unaffected by UV or weather
Documents
Specifications
- Collection:
- E Lite®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 40 in
- Elbow Degree:
- 90 DD
- Height:
- 3 in
- Length:
- 36 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Origin:
- Domestic
- Size:
- 36 in x 40 in x 3 in
- Vent Ducted or Ductless:
- Ducted
- Width:
- 40 in