18 in x 38 in x 3 in Equipment Pad 205 lbs 3 in Plastic
E-Lite® 18 in x 38 in x 3 in Equipment Pad 205 lbs 3 in Plastic
Frequently Purchased Together
Product Details
- Drillable for securing unit
- Uniform ribbing transfers load evenly
- Lightweight, yet rugged
- Each pad is constructed with its size in raised letters on the side of the pad for easy identification
- Made in the USA
- Environmentally friendly, made from 98% recycled plastic
- Subtle texture resists unit slide
- Unaffected by UV or weather
- Tested per ASTM D2299 with refrigerants, synthetic canine urine, compressor oil or salt solution
Documents
Specifications
- Allowable Load:
- 205 lbs
- Collection:
- E-Lite®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 3 in
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Origin:
- Domestic
- Size:
- 18 in x 38 in x 3 in
- Thickness:
- 3 in
- Vent Ducted or Ductless:
- Ductless
- Width:
- 38 in