30 x 30 x 2 in. Equipment Pad Plastic
E Lite® 30 x 30 x 2 in. Equipment Pad Plastic
Frequently Purchased Together
Product Details
- Each pad is modified with a size label and a symbol representing content of recycled material
- A subtle texture prevents unit slide and uniform ribbing transfers load evenly
- Round edges present a classic appearance
- Tested per ASTM D2299 with refrigerants, synthetic canine urine, compressor oil or salt solution
- Unaffected by UV exposure or extreme weather
- Environmentally friendly, made from 98% recycled plastic
- Engineered with uniform and generous ribbing for level loading, optimum strength and self-leveling ground support
- The result is a pad that is lightweight, yet rugged
- Made in the USA
- Drillable making it easy to secure equipment to the pad if necessary
Documents
Specifications
- Allowable Load:
- 270 lbs
- Collection:
- E Lite®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 2 in
- Length:
- 30 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Origin:
- Domestic
- Size:
- 30 in x 30 in x 2 in
- Thickness:
- 2 in
- Vent Ducted or Ductless:
- Ducted
- Width:
- 30 in