38 x 42 x 3 in. Equipment Pad Plastic
E Lite® 38 x 42 x 3 in. Equipment Pad Plastic
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Each pad is drillable making it easy to secure equipment to the pad
- A subtle texture prevents unit slide and uniform ribbing transfers load evenly providing pad strength
- Each pad is constructed with its size in raised letters and a symbol representing content of recycled material
- Environmentally friendly, made from 98% recycled plastic
- Does not crack, flake, or warp when tested per ASTM D2299 with refrigerants, synthetic canine urine, compressor oil or salt solution (of 20% by volume)
- Unaffected by UV exposure or extreme weather
- Flawless performance under the 25-cycle regime specified by ASTM C67
- The result is a pad that is lightweight, yet rugged
- Made in the USA
- Tested per ASTM D2299 with refrigerants, synthetic canine urine, compressor oil or salt solution
Documents
Specifications
- Collection:
- E Lite®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 3 in
- Length:
- 38 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Origin:
- Domestic
- Size:
- 38 in x 42 in x 3 in
- Thickness:
- 3 in
- Vent Ducted or Ductless:
- Ducted
- Weight:
- 18 lb
- Width:
- 42 in