Diversitech EcoPad™ 30 x 30 x 3 in. Equipment Block Plastic

DIVEP30303

Manufacturer Part #: EP3030-3

Width

30 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Black plastic pad made from 98% recycled materials.
  • Lightweight yet durable for all standard industry applications.
  • Tested per ASTM D2299 with refrigerants, synthetic canine urine, compressor oil or salt solution of 20% by volume.
  • Individually engineered ribbing for optimum, self-leveling ground support, the outer edges have rounded corners with double-thick walls.
  • Uniform ribbing transfers load evenly and the textured surface prevents equipment slippage.
  • Made of recycled UV and weather resistant material that is drillable for securing equipment

SPECIFICATIONS

Allowable Load
270 lbs
Capacity
270 lb
Collection
EcoPad™
Height
3 in
Origin
Domestic
Width
30 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday