EcoPad™ 32 x 32 x 3 in. Equipment Pad Plastic

Part #DIVEP32323  |  Item #3998902  |  Manufacturer Part #EP3232-3

$ 53.94 EACH

Width:

32 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Black plastic pad made from 98% recycled materials.
  • Lightweight yet durable for all standard industry applications.
  • Tested per ASTM D2299 with refrigerants, synthetic canine urine, compressor oil or salt solution of 20% by volume.
  • Individually engineered ribbing for optimum, self-leveling ground support, the outer edges have rounded corners with double-thick walls.
  • Uniform ribbing transfers load evenly and the textured surface prevents equipment slippage.
  • Made of recycled UV and weather resistant material that is drillable for securing equipment

Specifications

Allowable Load: 307 lbs

Collection: EcoPad™

Color Finish: Black

Color Finish Category: Blacks

Height: 3 in

Length: 32 in

Material: Plastic

Material Type: Polypropylene

Origin: Domestic

Size: 32 in x 32 in x 3 in

Thickness: 3 in

Type: DIVEP32323

Width: 32 in