50 x 70 x 3 in. Equipment Pad Plastic
EcoPad™ 50 x 70 x 3 in. Equipment Pad Plastic
Frequently Purchased Together
Product Details
- Lightweight yet durable for all standard industry applications.
- Tested per ASTM D2299 with refrigerants, synthetic canine urine, compressor oil or salt solution of 20% by volume.
- Black plastic pad made from 98% recycled materials.
- Made of recycled UV and weather resistant material that is drillable for securing equipment
- Uniform ribbing transfers load evenly and the textured surface prevents equipment slippage.
- Individually engineered ribbing for optimum, self-leveling ground support, the outer edges have rounded corners with double-thick walls.
Specifications
- Allowable Load:
- 1050 lbs
- Collection:
- EcoPad™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 3 in
- Length:
- 50 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Origin:
- Domestic
- Size:
- 50 in x 70 in x 3 in
- Thickness:
- 3 in
- Vent Ducted or Ductless:
- Ducted
- Weight:
- 47 lb
- Width:
- 70 in