24 x 24 x 2 in. Equipment Pad Plastic

You last purchased this on
 
DiversiTech®

EcoPad™ 24 x 24 x 2 in. Equipment Pad Plastic

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

EcoPad™ 24 x 24 x 2 in. Equipment Pad Plastic

  • Fast #
  • Part #DIVEP24242
  • Item #3998898
  • Manufacturer Part #EP2424-2
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Lightweight yet durable for all standard industry applications
  • Tested per ASTM D2299 with refrigerants, synthetic canine urine, compressor oil or salt solution of 20% by volume
  • Black plastic pad made from 98% recycled materials
  • Each pad is constructed with its size in raised letters on the side of the pad for easy identification
  • Made of recycled UV and weather resistant material that is drillable for securing equipment
  • A subtle texture on pad surface prevents unit slide
  • Uniform ribbing transfers load evenly and the textured surface prevents equipment slippage
  • Individually engineered ribbing for optimum, self-leveling ground support, the outer edges have rounded corners with double-thick walls
  • Made in the USA
  • Drillable making it easy to secure equipment to the pad if necessary
  • Requires Certification

Documents


Specifications

Allowable Load:
173 lbs
Collection:
EcoPad™
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
2 in
Length:
24 in
Material:
Plastic
Material Type:
Polypropylene
Origin:
Domestic
Size:
24 in x 24 in x 2 in
Thickness:
2 in
Vent Ducted or Ductless:
Ducted
Width:
24 in