Diversitech EnviroPad™ 32 x 32 x 2 in. Enviropad

DIVEP32322

Height

2 in

$65.16

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Drillable for securing equipment
  • Extremely durable, yet lightweight
  • Generous ribbing for optimum, self-leveling ground support
  • Made of recycled material
  • No cracking and less breakage than concrete
  • Outer edges have rounded corners with double-thick walls
  • Textured surface prevents equipment slippage
  • UV resistant and unaffected by weather
  • Uniform ribbing transfers load evenly

SPECIFICATIONS

Collection
EnviroPad™
Color Finish
Grey
Color Finish Category
Greys
Height
2 in
Length
32 in
Material
Plastic
Origin
Domestic
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday