7.5 oz. Hand Cleaner
Fast Orange® 7.5 oz. Hand Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Biodegradable, waterless formula contains no harsh chemicals, mineral oils or ammonia that can sting cuts and abrasions.
- Removes resins, oil, grease, tar, grime, soil, printers' ink, epoxies, paint, rubber cement, gasket and tile cements.
- Infused with MicroGel technology to gently clean the toughest dirt and feel smoother on your hands.
- Also works great on laundry stains, pet odors and many other household cleaning needs.
- Non-toxic, petroleum free solvent.
- Fortified with aloe, lanolin, glycerin and other skin conditioners.
- Pure, fresh-smelling, natural citrus power cleans deep down to remove even the most stubborn grease and grime.
Specifications
- Application:
- Hand Cleanser
- Collection:
- Fast Orange®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1-1/2 in
- Length:
- 7 in
- Size:
- 7.5 oz
- UL Listed:
- No
- Weight:
- 0.4 lb
- Width:
- 2-1/2 in