Female Disconnect 12-10 AWG Full INS 100 Pack 100-Pack

Part #DIVDXF3C  |  Item #3184117  |  Manufacturer Part #DXF3C

$ 42.72 per PACK
(Pricing is for 12 ga)

Wire Gauge

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Butted seam construction prevents splitting under maximum pressure
  • Internal barrel serrations grip wires tightly to resist pull-out and reduce electrical resistance
  • Shouldered barrel insulation quickly positions terminal for proper crimping
  • Color coded insulation and wire range stamped on terminal for easy identification
  • Insulated

Specifications

Color Finish: Silver

Color Finish Category: Silver Tones

Material: Plastic

Origin: Domestic

Type: DIVDXF3C

UL Listed: Yes

Wire Gauge: 12 ga