Female Male Brass Piggyback 20-Pack
Female Male Brass Piggyback 20-Pack
Frequently Purchased Together
Product Details
- Volkswagen
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 7 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Female
- End Connection 2:
- Male
- End Connections:
- Female x Male
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Package Quantity:
- Pack of 20
- Product Type:
- Terminal
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 7 in