Fin Tool

You last purchased this on
 
DiversiTech®

Fin Tool

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

Fin Tool

  • Fast #
  • Part #DIVT200
  • Item #1575951
  • Manufacturer Part #T-200
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Straightens and cleans condenser and evaporator fins
  • Heavy duty spring wire bristles
  • Long lasting metal fin straightener
  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Handle Material:
Rubber
Length:
9-3/10 in
Material:
Metal
Origin:
Global
Width:
3 in