11.2 oz Leak Finder

You last purchased this on
 
DiversiTech®

Flash™ 11.2 oz Leak Finder

  • Fast #
  • Part #DIV980
  • Item #7274633
  • Manufacturer Part #980
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

Flash™ 11.2 oz Leak Finder

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Highly stable, will not react with moisture
  • All systems up to 5 tons
  • Flashes into refrigerant as mist; instant distribution
  • Requires resuable hose
  • Requires Certification

Documents


Specifications

Collection:
Flash™
Color:
Amber
Color Finish Category:
Reds
Color Finish Name:
Amber
Depth:
6-3/4 in
Elbow Degree:
90 DD
Height:
3-3/4 in
Length:
1-1/2 in
Origin:
Domestic
Size:
11.2 oz
Vent Ducted or Ductless:
Ducted/Ductless
Weight:
27/400 lb
Width:
1-1/2 in