(25 Tablets) Condensate Treatment Tablet

You last purchased this on
 
DiversiTech®

Flow Plus™ (25 Tablets) Condensate Treatment Tablet

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

Flow Plus™ (25 Tablets) Condensate Treatment Tablet

  • Fast #
  • Part #DIVFLOWPLUS25
  • Item #4121509
  • Manufacturer Part #FLOW-PLUS-25
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Maintains condensate flow and prevents drain pan overflow
  • Leaves no residue, no waste and is nonclogging
  • Flow-Plus™
  • Long lasting treatment for pump and drain line
  • Environmentally safe, non-toxic, and non-corrosive
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Pro-Treat
Collection:
Flow Plus™
Color Finish Category:
Blues
Color Finish Name:
Blue
Depth:
3-1/2 in
Elbow Degree:
90 DD
Height:
3-3/4 in
Length:
10-1/4 in
Material:
Plastic
Material Type:
High Density Polyethylene
Maximum Temperature:
175
Origin:
Domestic
Package Quantity:
25 Tablets
Vent Ducted or Ductless:
Ducted
Weight:
3/5 lb
Width:
3-1/2 in