Diversitech
Full INSL Female Disconnect 22-18 AWG .250 100-Pack
Part #DIVDXF1C | Item #3351334 | Manufacturer Part #DXF1C
$
38.78
per PACK
(Pricing is for 22 ga)
Wire Gauge
Product Details
- Butted seam construction prevents splitting under maximum pressure
- Internal barrel serrations grip wires tightly to resist pull-out and reduce electrical resistance
- Shouldered barrel insulation quickly positions terminal for proper crimping
- Color coded insulation and wire range stamped on terminal for easy identification
- Insulated
Specifications
Color Finish: Silver
Color Finish Category: Silver Tones
Material: Plastic
Origin: Domestic
Type: DIVDXF1C
UL Listed: Yes
Wire Gauge: 22 ga