Diversitech Fusible Pullout Disconnect Switch

DIVDDS

AMP

Starting at $29.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Constructed for outdoor use, it is rain tight and sleet resistant.
  • Designed to stop the power going to an air conditioning unit, heat pump, spa or hot tub and to allow for safe working conditions.
  • Fused model designed with fuses in pull-out handle for easy replacement.
  • Reversible door which opens to either left or right and also opens more than 180° for maximum access and has a full dead front
  • The fused models have indicator lights for blown fuses.
  • The line, load, and ground terminals are aligned for ease of wiring.
  • UL Listed (IRF9), NEMA Type 3R.

SPECIFICATIONS

AMP
30
Color Finish
Grey
Color Finish Category
Greys
Depth
2-41/50 in
Height
7-1/2 in
Origin
Global
Type
Fusible
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday