0 items

Diversitech General Purpose Spray Paint

DIV7990

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Color code compressors or refrigerant recovery cylinders to match standard refrigerant indentifying colors
  • New, more complete line of professional quality fast drying spray paints
  • Touch up equipment housings

SPECIFICATIONS

Color Finish
Flat White
Color Finish Category
Whites
Diameter
2-1/2 in
Height
8 in
Length
2-1/2 in
Origin
Domestic
Size
10 oz
Weight
4/5
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday