Diversitech Grey 22-16 SC Wire Connector 50PK

DIV623000

Material

Plastic

$23.53

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 600V max
  • Expandable square-wire spring instantly adjusts to shape and size to create a strong, vibration resistant connection
  • Image shown in red, color is grey
  • Offset center design provides great twisting leverage
  • Same tough shell as screw on type
  • Wings give surer grip

SPECIFICATIONS

Color Finish
Grey
Color Finish Category
Greys
Material
Plastic
Origin
Global
Package Quantity
Pack of 50
UL Listed
Yes
Volts
600V
Wire Gauge
22/16 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday