0 items

Diversitech Hanging Strap

DIVHS

Length

Starting at $6.26
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Reinforced grommet lets you hang it up, tie it up, hook it up or attach it permanently
  • Spring loaded adjustable buckle
  • Strong, durable 1" polypropylene webbing
  • Strong, versatile, durable, easy way to secure loose gear safely

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
Length
31 in
Material
Plastic
Material Type
Polypropylene
Width
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday