1-1/2 in. End Cap 4 Pack
Hef-T-Block™ 1-1/2 in. End Cap 4 Pack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Snaps easily into place.
- Hef-T-Blocks fit all mini-split condensing units with a unique sliding rail feature.
- End cap for Hef-T-Block mounting unit.
Specifications
- Collection:
- Hef-T-Block™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-9/20 in
- Elbow Degree:
- 90 DD
- Height:
- 4 in
- Length:
- 4-1/4 in
- Origin:
- Global
- Package Quantity:
- Pack of 4
- Vent Ducted or Ductless:
- Ductless
- Weight:
- 53/250 lb
- Width:
- 1-1/2 in