19 x 4 in. Plastic Condenser Bracket

You last purchased this on
 
DiversiTech®

Hef-T-Block™ 19 x 4 in. Plastic Condenser Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

Hef-T-Block™ 19 x 4 in. Plastic Condenser Bracket

  • Fast #
  • Part #DIV230MB17W
  • Item #3757786
  • Manufacturer Part #230-MB17W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Hef-T-Blocks fit all mini-split condensing units with a unique sliding rail feature
  • Available in three lengths
  • Used as a mounting base when condensing units must be bolted down
  • Maximum load capacity is 900 pounds per mounting block
  • Furnished complete with mounting bolts
  • End caps are also available for aesthetics
  • Requires Certification

Documents


Specifications

Allowable Load:
900 lbs
Collection:
Hef-T-Block™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18 in
Elbow Degree:
90 DD
Height:
4-4/5 in
Length:
19 in
Material:
Plastic
Origin:
Global
Package Quantity:
Pack of 2
Product Type:
Mounting Base
Size:
19 in x 8-9/20 in x 4-4/5 in
Vent Ducted or Ductless:
Ductless
Weight:
3.4 lb
Width:
8-9/20 in