Type-3 Medium Wall Bracket in Natural
Hef-T-Bracket™ Type-3 Medium Wall Bracket in Natural
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Hef-T-Bracket™
- Elbow Degree:
- 90 DD
- Length:
- 19 in
- Origin:
- Global
- Type:
- Type 3
- Width:
- 9-1/2 in