24 x 36 x 2 in. Equipment Pad Plastic
Hef-T-Pad™ 24 x 36 x 2 in. Equipment Pad Plastic
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Allowable Load:
- 389 lbs
- Collection:
- Hef-T-Pad™
- Depth:
- 36 in
- Elbow Degree:
- 90 DD
- Height:
- 2 in
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Size:
- 24 in x 36 in x 2 in
- Vent Ducted or Ductless:
- Ductless
- Width:
- 36 in