32 x 32 x 2 in. Heftpad
This product has been replaced by
Manufacturer Part #EL3232-2
Hef-T-Pad™ 32 x 32 x 2 in. Heftpad
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Injection molded plastic pad
- Drillable
- Hef-T-Pad®
- Stabilization foot
- Stabilization flange
- Textured surface
- Neutral gray color
Specifications
- Collection:
- Hef-T-Pad™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 32 in
- Elbow Degree:
- 90 DD
- Height:
- 2 in
- Length:
- 32 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Origin:
- Domestic
- Vent Ducted or Ductless:
- Ducted
- Width:
- 32 in