Diversitech Hef-T-Pad™ 38 x 36 x 2 in. Plastic Equipment Pad
DIVX3836211
Height
2 inSHIPPING INFORMATION
Available for immediate shipment
DESCRIPTION
- Hef-T-Pad™ is an injection molded equipment pad created from high impact polypropylene with UV inhibitors making it easy to handle, yet durable and strong.
- It does not require any additional equipment for moving and handling and it's drillable to permit installation of refrigerant and electrical lines under and through the pad and to allow equipment to be easily secured to the pad.
- The pad size is molded into the side of the pad as well as the top surface for easy identification.
- The simplistic, neutral gray color with the pad size and branding is clearly embossed on the pad surface.
- The stabilization flange of Hef-T-Pad™ provides a wide perimeter that reduces sinking in soft soil under heavy load. Both the flange and ribbing provide reinforcement for the corners.
- The stabilization foot of Hef-T-Pad™ increases the surface area for bearing stabilization on soil. It reduces sinking in soft soil under heavy load and supports ribs providing structural support.
- The textured surface provides good aesthetics and a non-skid surface.
SPECIFICATIONS
- Collection
- Hef-T-Pad™
- Color Finish
- Grey
- Color Finish Category
- Greys
- Height
- 2 in
- Length
- 38 in
- Material
- Plastic
- Material Type
- Polypropylene
- Origin
- Domestic
- Size
- 38 in x 36 in x 2 in
- Temperature Range
- Up to 156.74 Deg F
- Weight
- 15
- Width
- 36 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday