Insulated Butt Connector in White 100 Piece
Insulated Butt Connector in White 100 Piece
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wire range 16-14
- These insulated terminals crimp to the wires which relieves the need to solder.
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 5-1/2 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Butt Fusion
- End Connections:
- Butt Fusion
- Height:
- 1 in
- Length:
- 5-1/2 in
- Origin:
- Domestic
- Package Quantity:
- Pack of 100
- Type:
- DIV6217CX
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 3 in