Insulated Spade 16-14 AWG 10 Studding 100 Pack 100-Pack

You last purchased this on
 
DiversiTech®

Insulated Spade 16-14 AWG 10 Studding 100 Pack 100-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

Insulated Spade 16-14 AWG 10 Studding 100 Pack 100-Pack

  • Fast #
  • Part #DIVS222C
  • Item #3184318
  • Manufacturer Part #S222C
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Insulated spade terminal
  • Wire range 16-14, stud #10
  • Requires Certification

Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
Depth:
7-1/4 in
Material:
Plastic
Origin:
Domestic
Package Quantity:
Pack of 100
Vent Ducted or Ductless:
Ducted/Ductless
Width:
7-1/4 in
Wire Gauge (AWG):
16 ga