Terminal in Silver/Yellow

You last purchased this on
 
DiversiTech®

Terminal in Silver/Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

Terminal in Silver/Yellow

  • Fast #
  • Part #DIV6255
  • Item #3757254
  • Manufacturer Part #6255
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Yellow Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Insulated spades
  • Wire range 16-14, stud #10
  • These insulated terminals crimp to the wires which relieves the need to solder
  • Easy entry expanded insulation eliminates strand hang up, increasing crimping rates and provides mechanical strain relief
  • Requires Certification

Specifications

Color Finish Category:
Yellows
Color Finish Name:
Yellow
Depth:
4-3/20 in
Height:
3/5 in
Length:
3-1/2 in
Material:
Copper Alloy
Product Type:
Spade
UL Listed:
No
Vent Ducted or Ductless:
Ducted/Ductless
Weight:
0.18 lb
Width:
3 in
Wire Gauge (AWG):
12 ga - 10 ga