Diversitech Liquid Tight 90 Degree Connector

DIV750NMLT90

Manufacturer Part #: 750-NMLT9050

Fitting Sizes

Starting at $2.56

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For use with metallic and non-metallic Liquid Tite conduit, type B
  • Provides smooth connection without any sharp edges to strip wire
  • Suitable for indoor or outdoor use
  • U. L. Listed. C.U.L. Listed.
  • Wiring easily pulls through

SPECIFICATIONS

Color Finish
Grey
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Material
Zinc
Origin
Global
Type
90°
UL Listed
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday