Diversitech 1/2 in. Liquid Tight Straight Connector

DIV750NMLT

Manufacturer Part #: 750-NMLT50

Fitting Sizes

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For use with metallic and non-metallic Liquid Tite conduit, type B
  • Provides smooth connection without any sharp edges to strip wire
  • Wiring easily pulls through
  • Suitable for indoor or outdoor use
  • U. L. Listed. C.U.L. Listed.

SPECIFICATIONS

End Connection 2
Straight
End Connections
Straight
Fitting Size 2
1/2 in
Origin
Global
Type
DIV750NMLT50
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday