M Disconnect Full INS 16-14 AWG 1/4 10 Pack 10-Pack
M Disconnect Full INS 16-14 AWG 1/4 10 Pack 10-Pack
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Internal barrel serrations grip wires tightly to resist pull-out and reduce electrical resistance
- Shouldered barrel insulation quickly positions terminal for proper crimping
- Butted seam construction prevents splitting under maximum pressure
- Insulated
- Color coded insulation and wire range stamped on terminal for easy identification
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 3-17/20 in
- Elbow Degree:
- 90 DD
- Material:
- Plastic
- Origin:
- Domestic
- Package Quantity:
- Pack of 10
- Type:
- DIVDXM2
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 3-17/20 in
- Wire Gauge (AWG):
- 16 ga