Diversitech

Male or Slip-On Terminal

Part #DIV4219  |  Manufacturer Part #4219

End Connection 1:

Male
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The High Temperature Male Slip-Ons are constructed of nickel plated steel.
  • These non-insulated terminals are rated at 900 degree F (482 degree C).
  • Wire range 12-10, tab size .250

Specifications

Color Finish: Silver

Color Finish Category: Silver Tones

End Connection 1: Male

End Connections: Male

Maximum Temperature: 900

Origin: Domestic

Type: DIV4219

UL Listed: No