Diversitech Metallic Liquid Tight 90 Degree Connector

DIV750MLT90

Fitting Sizes

Starting at $5.27
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with metallic and non-metallic Liquid Tite conduit, type B
  • Provides smooth connection without any sharp edges to strip wire
  • Suitable for indoor or outdoor use
  • U. L. Listed. C.U.L. Listed.
  • Wiring easily pulls through

SPECIFICATIONS

Color Finish
Grey
Color Finish Category
Greys
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Material
Zinc
Origin
Domestic
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday