Diversitech

Non-insulated Male or Slip-On Terminal

Part #DIV6220  |  Manufacturer Part #6220

End Connection 1:

Male
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • These non-insulated male terminals crimp to the wires which relieves the need to solder.
  • Non-Insulated male slip-on
  • Wire range 16-14, tab size .250

Specifications

Color Finish: Silver

Color Finish Category: Silver Tones

End Connection 1: Male

End Connections: Male

Origin: Domestic

Type: DIV6220

UL Listed: No