Diversitech Non Metal Screw On Connection

DIV750SLTC

Manufacturer Part #: 750-SLTC50

Fitting Sizes

Starting at $2.67

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • An inside taper squeezes down on the outside of conduit for a superior liquid tight seal.
  • Conduit threads onto ferrule and up inside the outer body.
  • Easy to use at a lower cost than regular liquid tight fittings.
  • The cut portion of the conduit does not show, giving a more finished appearance.

SPECIFICATIONS

Color Finish
Grey
Color Finish Category
Greys
End Connection 1
Straight
End Connection 2
Straight
End Connections
Straight
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Material
Zinc
Origin
Global
UL Listed
Yes

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday