0 items

Diversitech Nylon Wire and Cable Clamp

DIVWC0C

Diameter

Starting at $10.56
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable, nylon construction to help meet tough construction job conditions
  • Lightweight and easy to use
  • Use for construction, maintenance and assembly-line operations
  • Use to hold harnesses, cables and tubing

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
1/2 in
Material
Plastic
Material Type
Nylon
Origin
Domestic
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday