19 oz Blue Coil Cleaner
Pro-Blue™ 19 oz Blue Coil Cleaner
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Designed for condensers, microchannels, and mini-splits
- Penetrates dirt and grease removing deposits resulting in clean and brightened coils
- Pro-Blue™ is a heavy foaming alkaline-based solution
- Pro-Blue™ is biodegradable and NSF approved
Documents
Specifications
- Application:
- Condenser
- Collection:
- Pro-Blue™
- Color:
- Blue
- Depth:
- 2-1/2 in
- Elbow Degree:
- 90 DD
- Height:
- 9-1/2 in
- Length:
- 2-1/2 in
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Product Type:
- Cleaner
- Size:
- 19 oz
- Vent Ducted or Ductless:
- Ducted/Ductless
- Weight:
- 1.53 lb
- Width:
- 2-1/2 in