1 gal Dark Brown Coil Cleaner

You last purchased this on
 
DiversiTech®

Pro-Brown™ 1 gal Dark Brown Coil Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

Pro-Brown™ 1 gal Dark Brown Coil Cleaner

  • Fast #
  • Part #DIVPROBROWN
  • Item #4204276
  • Manufacturer Part #PRO-BROWN
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Generates high volumes of dense foam that penetrates multi-row condenser coils, peptizes soil, and other contaminants and removes oxidation.
  • The dense action foam lifts soil from deep within coils and brings it to the surface where it can easily be rinsed away with water.
  • Pro-Brown™ is a concentrated, non-acidic, high foam coil cleaner formulated to cleaning aluminum heating and cooling coils.
  • Does not contain hazardous hydrofluoric acid.
  • Requires Certification

Documents


Specifications

Application:
Condenser
Collection:
Pro-Brown™
Color:
Dark Brown
Depth:
6 in
Elbow Degree:
90 DD
Height:
12 in
Length:
6 in
Material:
Plastic
Number of Pieces:
1 Piece
Origin:
Domestic
Product Type:
Cleaner
Size:
1 gal
Vent Ducted or Ductless:
Ducted/Ductless
Weight:
10.80 lb
Width:
6 in