19 oz Green Coil Cleaner
Pro-Green™ 19 oz Green Coil Cleaner
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Can be used on air-cooled condensers, evaporators, electronic and permanent filters, fan blades, grilles, microchannel and mini-split applications
- Pro-Green™ cleans deposits on coils and rids condensate pans of slime
- Pro-Green™ is a no-rinse, mild alkaline coil cleaner
- Pro-Green™ is NSF approved for use in federally inspected plants
Documents
Specifications
- Application:
- Evaporator, Condenser
- Collection:
- Pro-Green™
- Color:
- Green
- Depth:
- 2-1/2 in
- Elbow Degree:
- 90 DD
- Height:
- 9-1/2 in
- Length:
- 2-1/2 in
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Product Type:
- Cleaner
- Size:
- 19 oz
- Vent Ducted or Ductless:
- Ducted/Ductless
- Weight:
- 1.53 lb
- Width:
- 2-1/2 in