(Pack of 10) Condensate Treatment Tablet
Pro-Treat® (Pack of 10) Condensate Treatment Tablet
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Kills odor causing bacteria
- Controls foul-smelling odors caused by mildew, fungi, bacteria, algae and slime
- Pro-Treat™
- Lasts up to 6 months
Documents
Specifications
- Brand Model Compatibility:
- HVAC Drain Pans
- Collection:
- Pro-Treat®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 11-1/2 in
- Elbow Degree:
- 90 DD
- Height:
- 1-3/4 in
- Length:
- 11-1/2 in
- Material:
- Plastic
- Origin:
- Domestic
- Package Quantity:
- Pack of 10
- Vent Ducted or Ductless:
- Ducted
- Width:
- 6 in