55 gal Blue Glycol
ProTek PG™ 100 55 gal Blue Glycol
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to provide freeze and burst protection, excellent thermal conductance, protection against corrosion and fouling and long term stability in closed recirculating water loops.
- Suitable for use in potable water systems.
- ProTek-PLUS™ is an inhibited propylene glycol based industrial heat transfer fluid and anti-freeze that contains food grade corrosion inhibitors.
- Easy to mix and adjust freeze/burst temperature as required.
- Burst protection to -100 F.
- Freeze points and burst points are controlled by the propylene glycol to water ratio.
- Must be mixed with water to provide freeze and burst protection.
Documents
Specifications
- ASTM:
- ASTM D-1384
- Collection:
- ProTek PG™ 100
- Color:
- Blue
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 23 in
- Elbow Degree:
- 90 DD
- Height:
- 35 in
- Material:
- Plastic
- Material Type:
- Propylene Glycol
- Origin:
- Domestic
- Product Type:
- Glycol
- Size:
- 55 gal
- Temperature Range:
- -50 to 220 Deg F
- Weight:
- 502 lb
- Width:
- 23 in