Line Piercing Tool for 1/4 in, 5/16 in, 3/8 in. O.D. Tube
Quick-Tap Line Piercing Tool for 1/4 in, 5/16 in, 3/8 in. O.D. Tube
Package Quantity Info:
EA: 1 IP: 216 CA: 216-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Simply pierce the line and back seat the needle.
- Flow starts when depressor type charging hose is connected.
- Features a valve core in the 1/4in. male port.
- Valve core can be removed or changed at any time without loss of refrigerant if needle is front seated.
- Connect hose, pierce line and back seat needle.
- This method offers full unrestricted flow.
- If valve core is not desired, it may be removed.
- Flow shuts off automatically when hose is removed.
Specifications
- Collection:
- Quick-Tap
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel
- Depth:
- 2-3/4 in
- Elbow Degree:
- 90 DD
- Height:
- 2-3/4 in
- Inlet Outlet:
- 3/8 in inlet/ 1/4 in outlet
- Length:
- 2-3/4 in
- Material:
- Steel
- Origin:
- Global
- Valve Size:
- 1/4 in, 3/8 in, 5/16 in
- Vent Ducted or Ductless:
- Ducted/Ductless
- Weight:
- 87/500 lb
- Width:
- 1-13/100 in