18 in Height - Dual Fan - Mini-Split Stand - Steel
Quick-Sling® 18 in Height - Dual Fan - Mini-Split Stand - Steel
Frequently Purchased Together
Product Details
- It keeps unit elevated above lawn mowers, weed trimmers, pets, snow and flooding
- The elevated height allows for ease of installation, maintenance and service
- The Mini-Split stands provide a safe, stable platform for mounting a wide variety of HVAC/R equipment
- These stands come in two convenient depths (wide and thin) to ensure a perfect fit for most all mini-split condensing units
Specifications
- Adjustable:
- Yes
- Auto Switching Heat:
- No
- Capacity:
- 400 lb
- Collection:
- Quick-Sling®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 38 in
- Elbow Degree:
- 90 DD
- Energy Star Compliant:
- No
- Height:
- 18 in
- Length:
- 34 in
- Material:
- Steel
- MiniSplit Parts or Accessory Type:
- Stand
- Origin:
- Domestic
- Smart Home Enabled:
- No
- Vent Ducted or Ductless:
- Ductless
- Width:
- 30-1/2 in