400 lb Steel 7 in. Mounting Plate in White
Quick-Sling® 400 lb Steel 7 in. Mounting Plate in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Attaches parallel or perpendicular to the joist
- Allows for a 360° rotation for direction of air flow
- The mounting plate is pre-slotted to receive a 3/8 in hex bolt
- Easily installed in residential or commercial applications
- A non-swinging, rotating platform that is quick, safe, stable and affordable
- Installation can be accomplished in minutes, all necessary hardware is provided
Documents
Specifications
- Allowable Load:
- 200 lb
- Capacity:
- 500 lb
- Collection:
- Quick-Sling®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 54 in
- Elbow Degree:
- 90 DD
- Gauge (metal):
- 14 ga
- Height:
- 7 in
- Installation Type:
- Flush Mount
- Length:
- 54 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Mounting Plate
- Weight:
- 37 lb
- Width:
- 25 in