48 x 18 in. 400 lbs. Steel Stand

You last purchased this on
 
DiversiTech®

Quick-Sling® 48 x 18 in. 400 lbs. Steel Stand

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

Quick-Sling® 48 x 18 in. 400 lbs. Steel Stand

  • Fast #
  • Part #DIVQSTD3000
  • Item #7261787
  • Manufacturer Part #QSTD3000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Quick sling horizontal and vertical air handler stands perfectly fit your equipment mounting requirements
  • Stands are strong and adjustable to make installation fast and easy
  • Condenser heat pump stand
  • Powder coated for durability and outdoor use
  • Each foot is 6 in. x 6 in. 11 gauge steel and is adjustable up to 1.25 in. in height
  • Adjustable in 2 dimensions: Width 24 in - 38 in, length 30 in - 48 in
  • 50 durometer anti-vibration rubber pads are included
  • Holds up to 500 lbs
  • 2 multi-position clips are provided for mounting the unit to the stand
  • Includes 4 arms, 2 for mounting the unit and 2 for stabilization
  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Allowable Load:
500 lbs
Capacity:
500 lb
Collection:
Quick-Sling®
Color Finish Category:
Whites
Color Finish Name:
Tan
Depth:
30 in
Elbow Degree:
90 DD
Gauge (metal):
14 ga
Height:
18 in
Installation Type:
Floor Mount
Length:
48 in
Material:
Steel
Origin:
Domestic
Product Type:
Stand
Vent Ducted or Ductless:
Ducted
Weight:
29 lb
Width:
19 in