VRV IV Outdoor Unit 24 in. HVAC Fan Control
Quick-Sling® VRV IV Outdoor Unit 24 in. HVAC Fan Control
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Super Stands come with single and double-sided U Bars and 4 different cross rails (36", 48", 55", 70") to support any multi-unit combination.
- 1.5" x 1.5" - U Bars made from 11 gauge steel square tubing with powder coating.
- Quick-Sling Super Stands are the perfect solution to accommodate all major brands of VRF outdoor units.
- Available in 12", 18" and 24" height.
- 12" x 12" feet made from 7 gauge steel with 1/2" holes for mounting.
- Adjustable width in 1” increments and height in 1/4” and 1/2” increments.
Specifications
- Adjustable:
- Yes
- Allowable Load:
- 800 lbs
- Brand Model Compatibility:
- Daikin RXYQ72TTJU Heat Pump
- Collection:
- Quick-Sling®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 36 in
- Elbow Degree:
- 90 DD
- Height:
- 24 in
- Installation Type:
- Floor Mount
- Length:
- 36 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Stand
- Vent Ducted or Ductless:
- Ductless
- Weight:
- 104 lb
- Width:
- 12 in