Diversitech
Quick-Sling® VRV IV Outdoor Unit 30 in. HVAC Fan Control
Part #DIVQSSS100612 | Item #7261811 | Manufacturer Part #QSSS1006-12
Brand Model Compatibility:
Mitsubishi PURY-P72TJMU-A HRV UnitProduct Details
- Quick-Sling Super Stands are the perfect solution to accommodate all major brands of VRF outdoor units.
- Super Stands come with single and double-sided U Bars and 4 different cross rails (36", 48", 55", 70") to support any multi-unit combination.
- 1.5" x 1.5" - U Bars made from 11 gauge steel square tubing with powder coating.
- Adjustable width in 1” increments and height in 1/4” and 1/2” increments.
- 12" x 12" feet made from 7 gauge steel with 1/2" holes for mounting.
- Available in 12", 18" and 24" height.
Specifications
Allowable Load: 800 lbs
Brand Model Compatibility: Mitsubishi PURY-P72TJMU-A HRV Unit
Collection: Quick-Sling®
Color Finish: White
Color Finish Category: Whites
Depth: 58 in
Height: 30 in
Installation Type: Floor Mount
Length: 58 in
Material: Steel
Origin: Domestic
Product Type: Stand
Weight: 124
Width: 20 in