VRV IV Outdoor Unit 30 in. HVAC Fan Control

You last purchased this on
 
DiversiTech®

Quick-Sling® VRV IV Outdoor Unit 30 in. HVAC Fan Control

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

Quick-Sling® VRV IV Outdoor Unit 30 in. HVAC Fan Control

  • Fast #
  • Part #DIVQSSS100624
  • Item #7261857
  • Manufacturer Part #QSSS1006-24
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Super Stands come with single and double-sided U Bars and 4 different cross rails (36", 48", 55", 70") to support any multi-unit combination.
  • 1.5" x 1.5" - U Bars made from 11 gauge steel square tubing with powder coating.
  • Quick-Sling Super Stands are the perfect solution to accommodate all major brands of VRF outdoor units.
  • Available in 12", 18" and 24" height.
  • 12" x 12" feet made from 7 gauge steel with 1/2" holes for mounting.
  • Adjustable width in 1” increments and height in 1/4” and 1/2” increments.
  • Requires Certification

Specifications

Adjustable:
Yes
Allowable Load:
800 lbs
Brand Model Compatibility:
Mitsubishi PURY-P72TJMU-A HRV Unit
Collection:
Quick-Sling®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
58 in
Elbow Degree:
90 DD
Height:
30 in
Installation Type:
Floor Mount
Length:
58 in
Material:
Steel
Origin:
Domestic
Product Type:
Stand
Vent Ducted or Ductless:
Ductless
Weight:
148 lb
Width:
40 in