Diversitech

R-22 3-3/4 in. Adapter

Part #DIVVTS12  |  Manufacturer Part #VTS-12

Refrigerant:

R-22
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A convenient low cost port for refrigeration servicing
  • May be installed in any position on either high or low side for charging, purging, quick testing or pressure checking
  • DiversiTech's access fittings have 1/4" SAE male flare access ports and include a quick seal cap and a stainless and brass special refrigerant valve core

Specifications

BAA Compliant: No

Color Finish: Brass, Copper

Diameter: 3-3/4 in

End Connection 1: Solder

End Connection 2: Solder

End Connection 3: SAE Male Flare

End Connections: Solder x SAE Male Flare

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Size 3: 1/4 in

Fitting Sizes: 3/4 in x 3/4 in x 1/4 in

Height: 1 in

Length: 6 in

Material: Brass, Copper, Stainless

Product Type: Adapter

Refrigerant: R-22

Weight: 0.2

Width: 3-3/4 in